LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

EXTREME HEAVY DUTY GREASE 400G

893.990400 - UNSPSC 15121900
0893990400083 1
EXTREME HEAVY DUTY GREASE 400G EXTREME HEAVY DUTY GREASE 400G
EXTREME HEAVY DUTY GREASE 400G
New

Delivery

In stock delivery from our warehouses.

For wet, dirty and high-load conditions, especially at low to medium speeds. The perfect choice for heavy-duty applications in hot or wet and corrosive environments, including salt water.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Contents 400 g
Thickener Calcium Sulphonate Complex
Solid Lubricant No
Colour Brown
NLGI Class (DIN 51818) 2
Worked penetration (DIN ISO 2137) 265-295
Chemical Base Mineral Oil
Base oil viscosity (cSt @ 40°C) 290
Temperature Range -30 °C to +180 °C (-22 °F to +356 °F)
Drop point (DIN ISO 2176) Non-Melt > 280°C
Load Capacity per Each 6500N - 4-ball weld load (DIN 51350:4)
Certifiations None pcs
Case Quantity 12 pcs
Pallet quantity 960 pcs
EAN 4068362186394

Features

Strong and long-lasting adhesion to surfaces, forming permanent barrier against dust, dirt and water.
Excellent resistance to shock loads
Extremely high shear stability
Extremely durable
Outstanding resistance to water
Excellent mechanical stability, excellent corrosion protection
Temperature peaks up to 180°C

Applications

Off-road use: excavators, bulldozers and other similar vehicles

Instructions

Clean and degrease the parts
Apply grease to the desired thickness

Notices

This information is based on our experience. Preliminary tests are advised before use.

Customers Also Viewed

Is Often Bought With

You Might Also Like